Skip Content
SOCKET 1/2DR DEEP THIN WALL 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2DR DEEP THIN WALL 3/8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7312HT
  • Mfr. Model # 7312HT
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Impact Socket
  • Features Thin Wall Impact Sockets Reduce Wall Thickness to Improve Access to Fasteners in Restricted Areas: Specifically Designed for Light Clearance Applications: Lightweight: Extra Deep Length Improves Access in Confined Areas: Used in Applications Where Fasteners are Close Together: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners): Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Material Alloy Steel
  • Finish Black Oxide
  • Drive Size 1/2"
  • Size 3/8"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 3-1/4"
  • Socket Type Thin Wall
  • Standards ASME B107.2
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list