SOCKET 1/2DR DEEP THIN WALL 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 1/2DR DEEP THIN WALL 1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7332HT
  • Mfr. Model # 7332HT
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Features Thin Wall Impact Sockets Reduce Wall Thickness to Improve Access to Fasteners in Restricted Areas: Specifically Designed for Light Clearance Applications: Lightweight: Extra Deep Length Improves Access in Confined Areas: Used in Applications Where Fasteners are Close Together: TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners): Size Stamped on Tool for Easy Identification: Side Locking Hole for Securing Socket to Tool
  • Item Impact Socket
  • Finish Black Oxide
  • Drive Size 1/2"
  • Material Alloy Steel
  • Drive Type Square
  • Size 1"
  • Overall Length 3-1/2"
  • SAE or Metric SAE
  • Standards ASME B107.2
  • Socket Type Thin Wall
  • Socket Depth Deep
  • Output Type Hex
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list