Skip Content
SOCKET 1/2DR DEEP THIN WALL 1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2DR DEEP THIN WALL 1 1/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7340HT
  • Mfr. Model # 7340HT
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Features Specifically Designed for Light Clearance Applications, Reduced Wall Thickness Helps Improve Access to Fasteners in Restricted Areas, All Impact Sockets Feature One Through Hole and a Groove to Accept a Retaining Ring and Pin to Secure the Socket to the Power Tool Anvil, Chamfered Service Ends for Quick and Positive Fastener Engagement, Thinner Walls Help Improve Productivity by Making it Easier to Gain Access to Fasteners in Confined Spaces
  • Item Drive Impact Socket
  • Size 1-1/4"
  • Finish Black Oxide
  • Material Alloy Steel
  • Drive Size 1/2"
  • Drive Type Square
  • Socket Type Thin Wall
  • Overall Length 3-1/2"
  • SAE or Metric SAE
  • Standards ASME B107.110-2012
  • Number of Points 6
  • Output Type Hex
  • Socket Depth Deep

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list