SOCKET 1/2DR 5/16 BIT HEX STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 1/2DR 5/16 BIT HEX STD

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM12-714
  • Mfr. Model # 12-714
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Socket Bit
  • Drive Size 1/2"
  • Features Bits are Manufactured to the Highest Tolerances and Specifications for Straightness, Concentricity, and Precise Tip Fit to the Fastener, Bits are Retained in the Bit Holder by a Set Screw That Locks Securely Into a Groove on the Bit for Positive Bit Retention as Well as Simple, Easy Bit Replacement, Broached Hex in the Bit Holder Allows Higher Torque Loads, Eye-d(TM) Markings Optimize Size Visibility, Bits are Press Fit on a Suffix Bit Sockets
  • Material Alloy Steel
  • SAE or Metric SAE
  • Overall Length 3-1/4"
  • Drive Type Hex
  • Socket Sizes 5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list