Skip Content
SOCKET 1/2DR 17MM 12PT N/S AL-BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET 1/2DR 17MM 12PT N/S AL-BR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1217NS
  • Mfr. Model # MS1217NS
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 201
  • Shipping Weight 0.24 lbs

Product Details

Westward non-sparking tools are manufactured from aluminum bronze or beryllium copper. All tools are drop forged and individually safety tested. These tools are corrosion resistant and non-magnetic.

Technical Specs

  • Material Aluminium Bronze/beryllium Copper
  • Item Non-sparking Socket
  • Drive Size 1/2"
  • Number of Points 12
  • SAE or Metric Metric
  • Features All Tools are Drop Forged and Individually Safety Tested, These Tools are Corrosion Resistant and Non-magnetic
  • Socket Sizes 17 Mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List