Skip Content
SOCKET 1/2DR 15MM 12PT N/S AL-BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2DR 15MM 12PT N/S AL-BR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMS1215NS
  • Mfr. Model # MS1215NS
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 201
  • Shipping Weight 0.18 lbs

Product Details

Westward non-sparking tools are manufactured from aluminum bronze or beryllium copper. All tools are drop forged and individually safety tested. These tools are corrosion resistant and non-magnetic.

Technical Specs

  • Item Non-sparking Socket
  • Material Aluminium Bronze/beryllium Copper
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Number of Points 12
  • Features All Tools are Drop Forged and Individually Safety Tested, These Tools are Corrosion Resistant and Non-magnetic
  • Socket Sizes 15 Mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list