!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET 1/2 IN DR 10MM 12 PT STD

SOCKET 1/2 IN DR 10MM 12 PT STD

WESTWARD

SOCKET 1/2 IN DR 10MM 12 PT STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET 1/2 IN DR 10MM 12 PT STD

SOCKET 1/2 IN DR 10MM 12 PT STD

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5MT18
  • Mfr. Model # 5MT18
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Socket
  • Socket Shape 12-Point
  • Finish Chrome
  • Drive Type Square
  • Measurement Type Metric
  • Number of Points 12
  • Tether Ready Yes
  • Socket Size 10 mm
  • Material Chrome Vanadium
  • Socket Depth Standard
  • Drive Size 1/2"
  • Impact Rated No
  • Overall Length 1-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list