Skip Content
SOCKET 1/2 DRIVE 18MM DEEP 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DRIVE 18MM DEEP 12PT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM39-318
  • Mfr. Model # 39-318
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.415 lbs

Technical Specs

  • Item Socket
  • Drive Size 1/2"
  • Number of Points 12
  • SAE or Metric Metric
  • Overall Length 3-13/64"
  • Socket Depth Deep
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list