Skip Content
SOCKET 1/2 DR DRAG LINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR DRAG LINK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5446A
  • Mfr. Model # 5446A
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 35
  • Shipping Weight 0.17 lbs

Product Details

Drag link socket, 15/16 inch x 1/2 inch drive.

Technical Specs

  • Item Proto(R) 1/2" Drive Link Socket - 15/16"
  • Overall Length 1-5/8"
  • SAE or Metric SAE
  • Drive Size 1/2"
  • Features Ball Detent
  • Finish Full Polished Chrome
  • Material Heat Treated Alloy Steel
  • Tip Size 15/16"
  • Insert Length 1/2"
  • Number of Points 1
  • Bit Style Slotted
  • Socket Depth Standard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List