SOCKET 1/2 DR 7/8 12 PT BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 1/2 DR 7/8 12 PT BLAC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5428B
  • Mfr. Model # 5428B
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 49
  • Shipping Weight 0.3 lbs

Product Details

Standard length Protoblack(TM) socket, 12 pt, 7/8 x 1/2 inch drive.

Technical Specs

  • Finish Black Oxide
  • Drive Size 1/2"
  • Material Alloy Steel
  • Item Socket
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1-9/16"
  • Number of Points 12
  • Socket Depth Standard
  • Output Type Hex
  • Standards ASME B107.1, AS954E S3.8.1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Hand Use Only: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement - the Fastener Flats, not
  • Socket Sizes 7/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list