Skip Content
SOCKET 1/2 DR 5/8 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 5/8 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5420TT
  • Mfr. Model # 5420TT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 218
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Full Polish
  • Item Tether Ready Socket
  • Material Alloy Steel
  • Drive Type Square
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 1-1/2"
  • Socket Depth Standard
  • Number of Points 12
  • Standards ASME B107.1
  • Tether Capable Tether Ready
  • Output Type Hex
  • Features Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool - Attach or Remove the Socket, Meaning it Cannot b
  • Socket Sizes 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list