Skip Content
SOCKET 1/2 DR 38MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 38MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5438M
  • Mfr. Model # 5438M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

Standard socket, 12 point, 38 mm, 1/2 inch drive.

Technical Specs

  • Finish Chrome
  • Item Socket
  • Material TorquePlus
  • Overall Length 57.3mm
  • SAE or Metric Metric
  • Drive Size 1/2"
  • Socket Depth Standard
  • Number of Points 12
  • Features Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement - the Fastener Flats (not the Corners): The TorquePlus(TM) Configuration Employs a Radiu
  • Drive Type Square
  • Output Type 12 pt.
  • Standards ASME B107.5M, AS954E S3.8.1
  • Socket Sizes 38mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list