Skip Content
SOCKET 1/2 DR 32MM 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 32MM 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5432MTT
  • Mfr. Model # 5432MTT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Finish Chrome
  • Item Tether Ready Socket
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Material Steel
  • Overall Length 1-27/32"
  • Standards ASME B107.5M
  • Number of Points 12
  • Socket Depth Standard
  • Tether Capable Tether Ready
  • Features Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool - Attach or Remove the Socket, Meaning it Cannot b
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Sizes 32mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list