Skip Content
SOCKET 1/2 DR 28MM 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 28MM 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5428MTT
  • Mfr. Model # 5428MTT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Material Steel
  • Item Tether Ready Socket
  • Finish Chrome
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Overall Length 1-25/32"
  • Standards ASME B107.5M
  • Socket Depth Standard
  • Number of Points 12
  • Tether Capable Tether Ready
  • Drive Type Square
  • Output Type 12 pt.
  • Features Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool - Attach or Remove the Socket, Meaning it Cannot b
  • Socket Sizes 28mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list