Skip Content
SOCKET 1/2 DR 26MM 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 26MM 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5426MTT
  • Mfr. Model # 5426MTT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Finish Chrome
  • Item Tether Ready Socket
  • Material Steel
  • Drive Size 1/2"
  • Standards ASME B107.5M
  • Overall Length 1-39/64"
  • SAE or Metric Metric
  • Number of Points 12
  • Tether Capable Tether Ready
  • Socket Depth Standard
  • Features Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool - Attach or Remove the Socket, Meaning it Cannot b
  • Drive Type Square
  • Socket Sizes 26mm
  • Output Type 12 pt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list