Skip Content
SOCKET 1/2 DR 21MM 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 21MM 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5421MTT
  • Mfr. Model # 5421MTT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Chrome
  • Item Tether Ready Socket
  • Material Steel
  • Overall Length 1-1/2"
  • Standards ASME B107.5M
  • SAE or Metric Metric
  • Number of Points 12
  • Socket Depth Standard
  • Drive Size 1/2"
  • Tether Capable Tether Ready
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Sizes 21mm
  • Features Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool - Attach or Remove the Socket, Meaning it Cannot b

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List