Skip Content
SOCKET 1/2 DR 19MM 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 19MM 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5419MTT
  • Mfr. Model # 5419MTT
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Tether Ready Socket
  • Finish Chrome
  • Material Steel
  • Drive Size 1/2"
  • Overall Length 1-1/2"
  • Number of Points 12
  • Tether Capable Tether Ready
  • Socket Depth Standard
  • SAE or Metric Metric
  • Standards ASME B107.5M
  • Features Manufactured with Four Detent Holes so that the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive: The Positive Control System Requires a Separate Tool - Attach or Remove the Socket, Meaning it Cannot b
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Sizes 19mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list