Skip Content
SOCKET 1/2 DR 14MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 14MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5414M
  • Mfr. Model # 5414M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 35
  • Shipping Weight 0.12 lbs

Product Details

Standard socket, 12 point, 14 mm, 1/2 inch drive.

Technical Specs

  • Finish Full Polish
  • Item Socket
  • Material Alloy Steel
  • Drive Type Square
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Standards ASME B107.5M, AS954E S3.8.1
  • Overall Length 38.1mm
  • Number of Points 12
  • Socket Depth Standard
  • Output Type Triple Square
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Proto(R) 12 Point Sockets are Ideal for Use on Stubborn or Damaged Fasteners, Fasteners Made From Soft Materials, Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Torqueplus(TM) Configuration Employs a Radius-corner Design, Minimizing Slippage, Torqueplus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows the User to More Easily Turn Worn, Rounded or Rusted Fasteners
  • Socket Sizes 14mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list