Skip Content
SOCKET 1/2 DR 11/16 12 PT DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 11/16 12 PT DE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5322B
  • Mfr. Model # 5322B
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 49
  • Shipping Weight 0.33 lbs

Product Details

Deep Protoblack(TM) socket, 12 pt, 11/16 x 1/2 inch drive.

Technical Specs

  • Finish Black Oxide
  • Item Socket
  • Material Alloy Steel
  • Drive Type Square
  • Drive Size 1/2"
  • Number of Points 12
  • SAE or Metric SAE
  • Overall Length 3-1/4"
  • Standards ASME B107.1, AS954E S3.8.1
  • Output Type Hex
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Deep
  • Features Hand Use Only: Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials: The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement - the Fastener Flats, not
  • Socket Sizes 11/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list