Skip Content
SOCKET 1/2 DR 1000V SE 12 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 1000V SE 12 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-S.12AVSE
  • Mfr. Model # FM-S.12AVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Insulated Socket
  • Finish Metal, Orange
  • Drive Size 1/2"
  • Material Hardened Steel, Color Warning Insulation
  • SAE or Metric Metric
  • Overall Length 2-3/64"
  • Standards Up To 1000V AC or 1500DC
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features For Manual Use: For Working on Live Components Up - 1000V AC and 1500 DC
  • Drive Type Square
  • Socket Sizes 12mm
  • Output Type 12 pt.
  • Socket Depth Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list