Skip Content
SOCKET 1/2 DR 1000V SE 10 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 1000V SE 10 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM-S.10AVSE
  • Mfr. Model # FM-S.10AVSE
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Metal, Orange
  • Drive Size 1/2"
  • Material Hardened Steel, Color Warning Insulation
  • Item Insulated Socket
  • Overall Length 2-3/64"
  • SAE or Metric Metric
  • Standards Up To 1000V AC or 1500DC
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features For Manual Use: For Working on Live Components Up - 1000V AC and 1500 DC
  • Drive Type Square
  • Output Type 12 pt.
  • Socket Depth Standard
  • Socket Sizes 10mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List