Skip Content
SOCKET 1/2 DR 1/2 8 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET 1/2 DR 1/2 8 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5416S
  • Mfr. Model # 5416S
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 35
  • Shipping Weight 0.17 lbs

Product Details

Standard socket, 8 point, 1/2 inch x 1/2 inch drive.

Technical Specs

  • Material Alloy Steel
  • Drive Size 1/2"
  • Item Socket
  • Finish Full Polish
  • Drive Type Square
  • Overall Length 1-7/16"
  • Standards ASME B107.1
  • SAE or Metric SAE
  • Number of Points 8
  • Output Type Square
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features For Square Nuts
  • Socket Sizes 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list