SOCKET 1/2 DR 1-1/4 12 PT BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET 1/2 DR 1-1/4 12 PT BL

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5440B
  • Mfr. Model # 5440B
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 49
  • Shipping Weight 0.5 lbs

Product Details

Standard length Protoblack(TM) socket, 12 pt, 1-1/4 x 1/2 inch drive.

Technical Specs

  • Finish Black Oxide
  • Item Socket
  • Material Alloy Steel
  • SAE or Metric SAE
  • Drive Size 1/2"
  • Drive Type Square
  • Overall Length 1-21/32"
  • Standards ASME B107.1, AS954E S3.8.1
  • Output Type Triple Square
  • Number of Points 12
  • Socket Depth Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Proto(R) 12 Point Sockets are Ideal for Use on Stubborn or Damaged Fasteners, Fasteners Made From Soft Materials, Torqueplus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, Torqueplus(TM) Configuration Employs a Radius-corner Design, Minimizing Slippage, Torqueplus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows the User to More Easily Turn Worn, Rounded or Rusted Fasteners
  • Socket Sizes 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list