Skip Content
SOCK INSULATING NEOPRENE SZ 14-15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCK INSULATING NEOPRENE SZ 14-15

ACTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REIA0962B11XXL
  • Mfr. Model # A0962B11XXL
  • UNSPSC # 46181535
  • CATALOGUE PAGE # 2656
  • Shipping Weight 35.27 lbs

Product Details

Breathable neoprene insulating sock. Keeps your feet dry. Humidity absorbent. Ideal for rubber boots.

Technical Specs

  • Size 2X-Large
  • Socks Primary Material Neoprene
  • Primary Sock Color Black
  • Colour Black
  • Item Boot Socks
  • Height 8"
  • Features Flat Extensible Stitches, Maintains Body Temperature
  • Material Neoprene
  • Sold As 1 Pair
  • Gender Men's
  • Fits Shoe Size 14 to 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list