SOCK EXTREME KNIT MEDIUM (89) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCK EXTREME KNIT MEDIUM (89)

EXTREME KNIT SOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMCEGS89
  • Mfr. Model # EGS89
  • UNSPSC # 53102402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Socks. Thermal insulating. Unique technology holds body heat efficiently without bulk. Seamless knit for high degree of comfort. Hydrophobic fibre makes moisture retiention very low. Very quick drying. Easy to clean and hypo-allergenic. Size 8-9. Prossesses inherent and permanent flame retarding properties. Negative electricity charge (even up to 80% releative humidity). Self extinguishing. Resistant to atmospheric and biological agents such as mold, sea water corrosion and UV rays.

Technical Specs

  • Size 8 - 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list