Skip Content
SOC UNIVERSAL 3INX4FT 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOC UNIVERSAL 3INX4FT 12/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORCC400
  • Mfr. Model # CC400
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 2686
  • Shipping Weight 42.0 lbs

Product Details

3 inch x 4 ft. granular diking SOC, 12/case spill control.

Technical Specs

  • Colour Blue
  • Item Absorbent Sock
  • Length 4 ft.
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Diameter 3"
  • Volume Absorbed Per Pkg. 8 gal.
  • Filler Material Vermiculite
  • Outside Skin Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list