SOC UNIVERSAL 3INX12FT 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOC UNIVERSAL 3INX12FT 4/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORAW124
  • Mfr. Model # AW124
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2686
  • Shipping Weight 12.0 lbs

Product Details

Universal socks, 3 inch x 4 ft.

Technical Specs

  • Colour Gray
  • Item 3" x 12 ft. AllWik(R) Universal SOC, 4/Case
  • Length 12 ft.
  • Material Polypropylene
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Volume Absorbed Per Pkg. 12 gal.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list