SOC UNIV. CORN COB 3INX42IN 40/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOC UNIV. CORN COB 3INX42IN 40/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORSW46
  • Mfr. Model # SW46
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2686
  • Shipping Weight 1.1 lbs

Product Details

Slikwik Soc contributes to cleaner and safe work environments. The SOC molds around machines and conforms to uneven surfaces to prevent spills and drips, and to soak up those that may occur. Size: 3 inches by 42 inches.

Technical Specs

  • Item 3" x 42" SlikWik(R) Corn Cob SOC, 40/Case
  • Volume Absorbed Per Pkg. 20 gal.
  • Colour Gray
  • Diameter 3"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Length 3 ft. 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list