Skip Content
SOC RE-FORM MULTIWIK 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOC RE-FORM MULTIWIK 12/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORMS412
  • Mfr. Model # MS412
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2687
  • Shipping Weight 1.0 lbs

Product Details

SPC SOC(R), multiwik all-purpose SOC. Size: 3 inch x 4 foot, 12/case.

Technical Specs

  • Item Absorbent Sock
  • Length 4 ft.
  • Colour White
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Diameter 3"
  • Volume Absorbed Per Pkg. 12 gal.
  • Outside Skin Material Spunbound Polypropylene
  • Filler Material Cellulose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list