Skip Content
SOC OIL ONLY 3INX4FT 30/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOC OIL ONLY 3INX4FT 30/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SOROIL430
  • Mfr. Model # OIL430
  • UNSPSC # 47131904
  • CATALOGUE PAGE # 2686
  • Shipping Weight 20.01 lbs

Product Details

3 inch x 4 ft. oil only SOC, 30/case spill control.

Technical Specs

  • Item Absorbent Sock
  • Colour White
  • Length 4 ft.
  • Diameter 3"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Volume Absorbed Per Pkg. 28 gal.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list