Skip Content
SOC HD SHOULDER BOLT 3/4 X 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOC HD SHOULDER BOLT 3/4 X 1-1/2

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO08998
  • Mfr. Model # 08998
  • UNSPSC # 31161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.48 lbs

Technical Specs

  • Finish Plain
  • Item Shoulder Screw
  • Material Alloy Steel
  • Package Quantity 10
  • Temp. Range (F) 50 Degrees F - 550 Degrees F
  • Class 3 A
  • Thread Size 5/8"-11
  • Drive Size 3/8"
  • Shear Strength (PSI) 96,000
  • Drive Type Hex Socket
  • Thread Length 3/8"
  • Rockwell Hardness 36 - 43
  • Meets/Exceeds ANSI/ASME B18.3
  • Head Style Knurled
  • Min. Tensile Strength (PSI) 1,60,000
  • Shoulder Dia. 3/4"
  • Head Dia. 1"
  • Screw Head Dia. 1.000"
  • Head Height 1/2"
  • Shoulder Length Tolerance +/- 0.005"
  • Shoulder Length 1-1/2"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list