Skip Content
SOC CHEMICAL UNIV 3INX4FT 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOC CHEMICAL UNIV 3INX4FT 12/CA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORHAZ412
  • Mfr. Model # HAZ412
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2686
  • Shipping Weight 12.0 lbs

Product Details

3 inch x 4 ft. chemical SOC, 12/case spill control.

Technical Specs

  • Length 4 ft.
  • Colour Green
  • Item Absorbent Sock
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Fluids Absorbed Chemical
  • Diameter 3"
  • Volume Absorbed Per Pkg. 12 gal.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list