Skip Content
SOAP SUNLIGHT DISHWASH LIQUID 6L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOAP SUNLIGHT DISHWASH LIQUID 6L

SUNLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5585984
  • Mfr. Model # 5585984
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.35 lbs

Product Details

Manual cleaning formula. Super concentrated, high active, high sudsing, pot and pan formula that is balanced for mildness. Optimum performance, non-irritating. For institutional use. Powerful grease-cutting formula. Rinses clean for shine. Lemon fresh sce

Technical Specs

  • Colour Yellow
  • Container Type Bottle
  • Item Dishwashing Detergent
  • Size 6L
  • Fragrance Lemon
  • Recommended Dilution 1:256
  • Form Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list