Skip Content
Discontinued with Replacement
SOAP SUNLIGHT DISHWASH LIQUID 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOAP SUNLIGHT DISHWASH LIQUID 3.78L

SUNLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5585968
  • Mfr. Model # 5585968
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.4 lbs
Suggested Replacement Product
SOAP SUNLIGHT DISHWASH LIQUID 3.78L

Price: NA

Product Details

Manual cleaning formula. Super concentrated, high active, high sudsing, pot and pan formula that is balanced for mildness. Optimum performance, non-irritating. For institutional use. Powerful grease-cutting formula. Rinses clean for shine. Lemon fresh sce

Technical Specs

There are no technical specs available for this product.

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List