Skip Content
SOAP SUNLIGHT DISHWASH LIQUID 1.13L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOAP SUNLIGHT DISHWASH LIQUID 1.13L

JOHNSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRC5729811
  • Mfr. Model # 5729811
  • UNSPSC # 47131810
  • CATALOGUE PAGE # 1650
  • Shipping Weight 1.1 lbs

Product Details

Designed for the institutional environment. Powerful grease-cutting formula. Rinses clean for shine. Lemon fresh scent.Manual Cleaning Formula Super concentrated, high active, high sudsing, pot and pan formula that is balanced for mildness. Optimum perfor

Technical Specs

  • Size 1.13 L
  • Form Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list