Skip Content
Discontinued with Replacement
SOAP SCEPTRE 1L HYPOR CART 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOAP SCEPTRE 1L HYPOR CART 12/CA

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB042
  • Mfr. Model # 042
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ESTESOL LOTION 2L 4/CA

Price: NA

Product Details

Sceptre gel skin cleanser is supplied in a 1 liter cartridge which slips into a tamper-proof dispenser.

Technical Specs

  • Size 12 x 1 L
  • Packaging Type Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list