Skip Content
SOAP SANI-TUFF PUSH BLK 3.5L/8L DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOAP SANI-TUFF PUSH BLK 3.5L/8L DI

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB92013
  • Mfr. Model # 92013
  • UNSPSC # 47131704
  • CATALOGUE PAGE # 1730
  • Shipping Weight 4.48 lbs

Product Details

Skincare dispensing system helps reduce maintenance with easy cartridge refills. Other advantageous options include no-touch dispensing, customizing deco strips or enhanced abuse resistance.

Technical Specs

  • Item Sani-Tuff Dispenser, Black
  • Colour Smoke/Gray
  • Refill Size 3.5 L/8 L

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List