Skip Content
Discontinued with Replacement
SOAP HEIRESS 2L PROPOUR CART 6/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOAP HEIRESS 2L PROPOUR CART 6/CA

HEIRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB068
  • Mfr. Model # 068
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ESTESOL LOTION 2L 4/CA

Price: NA

Product Details

Heiress luxury lotion soap in a 2 liter cartridge reduces janitorial costs through infrequent cartridge replacement.

Technical Specs

  • Size 6 x 2 L
  • Packaging Type Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list