Discontinued with Replacement
SOAP HEIRESS 1L HYPOR CART 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOAP HEIRESS 1L HYPOR CART 12/CA

HEIRESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB062
  • Mfr. Model # 062
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
ESTESOL LOTION 2L 4/CA

Your Price: NA

Product Details

Heiress luxury lotion soap is supplied in a 1 liter cartridge which slips into a tamper-proof dispenser.

Technical Specs

  • Size 12 x 1 L
  • Packaging Type Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list