Skip Content
SOAP HD ULTRA 2L USE DISP ULT2LDP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOAP HD ULTRA 2L USE DISP ULT2LDP

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBULT2LT
  • Mfr. Model # ULT2LT
  • UNSPSC # 12161901
  • CATALOGUE PAGE # 1724
  • Shipping Weight 21.95 lbs

Product Details

Specialist powerful hand cleaner to remove paints, inks, resins, adhesives and most other print and paint shop contaminants. Cleansing power derives from the combination of dibasic esters and natural cornmeal scrub. Contains moisturizers to help ensure re

Technical Specs

  • Size 2 L
  • Uses Dispenser ULT2LDP
  • Item 2 L Cartridge, 4/Case

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list