Skip Content
Discontinued with Replacement
SOAP HD NATURELLE-SUNFLOWER 4L 4/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOAP HD NATURELLE-SUNFLOWER 4L 4/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB256
  • Mfr. Model # 256
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SOAP HD SUNFLOWER 4L DISP HVY4LDR

Price: NA

Product Details

Deb Naturelle(R) sunflower heavy-duty hand cleanser is one of the best oil and grease removers on the market. Solvent-free, its natural cornmeal scrubbers and unique sunflower technology make light work of heavy-duty cleansing.

Technical Specs

  • Size 4 x 4 L
  • Uses Dispenser 926
  • Packaging Type Bottle
  • Hygiene Series Deb Naturelle

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list