Skip Content
SOAP HD NATURAL PWR 4L DISP HVY4LDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOAP HD NATURAL PWR 4L DISP HVY4LDR

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBNPW4LTR
  • Mfr. Model # NPW4LTR
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 1729
  • Shipping Weight 37.04 lbs

Product Details

Deb(R) Natural Power Wash. Solvent free, natural sunflower oil extracts in combination with cornmeal scrub and olive stones to provide a highly effective deep-clean performance. Effective on most ingrained and difficult to remove industrial soilings. Cont

Technical Specs

  • Size 4 x 4 L
  • Item Natural Power Wash
  • Uses Dispenser HVY4LDR
  • Hygiene Properties All-Natural
  • Packaging Type Cartridge

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list