Discontinued with Replacement
SOAP HAND LIQUID 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOAP HAND LIQUID 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDC6000-4L
  • Mfr. Model # 6000-4L
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs
Suggested Replacement Product
LIQUID HAND SOAP TGY 4L

Your Price: NA

Product Details

A viscous opacified ready to use hand cleaner. It can be used in commercial dispensers and has been designed for use in public washrooms, hotels, restaurants, industrial plants and commercial buildings.

Technical Specs

  • Item Bulk Liquid Hand Soap
  • Size 4 L
  • Hygiene Form Liquid
  • Environmental Claim Degradable

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list