Skip Content
Discontinued with Replacement
SOAP HAND LIQUID 20L PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOAP HAND LIQUID 20L PAIL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDC6000-20L
  • Mfr. Model # 6000-20L
  • UNSPSC # 12161901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LIQUID HAND SOAP TGY 20L PA

Price: NA

Product Details

A viscous opacified ready to use hand cleaner. It can be used in commercial dispensers and has been designed for use in public washrooms, hotels, restaurants, industrial plants and commercial buildings.

Technical Specs

  • Item Bulk Liquid Hand Soap
  • Size 20 L
  • Packaging Type Bulk
  • Hygiene Form Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list