SOAP, GENERAL PURPOSE PINK LOTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOAP, GENERAL PURPOSE PINK LOTION

PACIFIC GARDEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC43720
  • Mfr. Model # 43720
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Colour Pink
  • Uses Dispenser Mfr. No. 53052, 53053, 53087
  • Item General Purpose Soap
  • Fragrance Fragrance Free
  • Size 1200mL
  • Standards None
  • Packaging Type Bulk

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list