SOAP FOAM LUXRY KIMCR 1000ML 6BX/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOAP FOAM LUXRY KIMCR 1000ML 6BX/CA

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB91175
  • Mfr. Model # 91175
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Product Details

Foaming soap with moisturizer. Case of 6. Luxury foam soap with moisturizers in addition to being pH balanced and containing mild cleansing ingredients, it also contains emollients to help moisturize the skin. Herbal fragrance.

Technical Specs

  • Colour Light Pink
  • Size 6 x 1,000 mL
  • Fragrance Sweet Floral
  • Item Luxury Foam Soap
  • Hygiene Form Foam
  • Packaging Type Box

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list