Skip Content
SOAP FOAM DEBONAIRE PINK 1L 8/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOAP FOAM DEBONAIRE PINK 1L 8/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB212
  • Mfr. Model # 212
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1732
  • Shipping Weight 19.58 lbs

Product Details

Debonaire pink foaming skin cleanser is a unique foaming skin cleanser that cuts soap and water consumption. Perfect for light handwashing in offices, school and public washrooms. CFIA approved, 1 L cartridge for debonaire dispenser.

Technical Specs

  • Size 8 x 1 L
  • Uses Dispenser R917
  • Green Certification or Other Recognition EcoLogo Certified
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List