Skip Content
SOAP FOAM DEB ANTI BACT 1L 8/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOAP FOAM DEB ANTI BACT 1L 8/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB218
  • Mfr. Model # 218
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 1726
  • Shipping Weight 19.8 lbs

Product Details

Debonaire green anti-bacterial foaming skin cleanser is a unique foaming skin cleanser that cuts soap and water consumption. Perfect for light handwashing in offices, school and public washrooms. CFIA approved, 1 L cartridge for debonaire dispenser.

Technical Specs

  • Item Debonaire(R) Anti-Bacterial Foaming Skin Cleanser
  • Size 8 x 1 L
  • Uses Dispenser ANT1LDS
  • Hygiene Form Foam
  • Packaging Type Cartridge
  • Hygiene Properties Antibacterial
  • Hygiene Series Debonaire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list