Skip Content
SOAP FLORAFREE ANTI-BAC GEL 1L CART 8/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOAP FLORAFREE ANTI-BAC GEL 1L CART 8/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBFFAB1L
  • Mfr. Model # FFAB1L
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Technical Specs

  • Size 1 L
  • Item Antibacterial Soap
  • Colour Green
  • Uses Dispenser Yes
  • Fragrance Floral
  • Package Type Cartridge
  • Form Gel
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List