Skip Content
Discontinued with Replacement
SOAP FLORAFREE 1L PRO CART 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOAP FLORAFREE 1L PRO CART 12/CA

DEB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEB057
  • Mfr. Model # 057
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.39 lbs
Suggested Replacement Product
SOAP FLORAFREE ANTI-BAC GEL 1L CART 8/CA

Price: NA

Product Details

Florafree anti-bacterial gel skin cleanser in a 1 liter cartridge eliminates pouring and wastage and can be replaced in seconds.

Technical Specs

  • Item Florafree(R) Anti-Bacterial Gel Skin Cleanser
  • Size 12 x 1 L
  • Uses Dispenser ANTILDS

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list